Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG ASSY 50 POSN AMPLIMITE

  • Mfr # 206804-1

  • Zoro # G400945885


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Standards
NASA Qualified
Material
Brass
Connection Material
Copper
Connector Type
Plug
Finish
Gold Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206804-1
Zoro #
G400945885
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
100 µin

Details

Item
Connector
Standards
NASA Qualified
Material
Brass
Connection Material
Copper
Connector Type
Plug
Finish
Gold Plated
Number of Contacts
50
Contact Type
Pin
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.