Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PLUG ASSY 50 POSN AMPLIMITE 206804-2

PLUG ASSY 50 POSN AMPLIMITE (Discontinued)

  • Mfr # 206804-2
  • Zoro # G600945807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206804-2
Zoro #
G600945807
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
100 µin

Details

Item
Connector
Standards
NASA Qualified
Material
Brass
Connector Type
Plug
Connection Material
Copper
Finish
Gold Plated
Contact Finish
Gold Plated
Contact Type
Pin
Number of Contacts
50
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.