Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PLUG ASSY  64 POSN  ACTION PIN 554759-1

PLUG ASSY 64 POSN ACTION PIN (Discontinued)

  • Mfr # 554759-1
  • Zoro # G800947182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554759-1
Zoro #
G800947182
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Black
Application
Signal
Current
3 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Plug
Connection Material
Copper Alloy
Hole Center to Center
2.16 mm
Material
Glass-Filled Polyester
Max. Temp.
105°C
Features
Panel Mount Feature
Contact Finish
Gold Plated
Current Rating
3 A
Number of Contacts
64
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.