
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556409-1
Zoro #
G900946801
UPC #
-
Country of Origin
Mexico
Dimensions
Max. Insulation Dia.
0.036 in
Details
Item
Connector
Type
Plug
Color
Black
Insulation Material
Polyphenylene Oxide
Application
Signal
Maximum Operating Temperature
75 Degrees C
Sub-Category
Connectors
Max. Temp.
75°C
Material
Polyphenylene Oxide
Connector Type
Plug
Hole Center to Center
2.16 mm
Connection Material
Phosphor Bronze
Wire Type
Discrete
Connector Terminates To
Wire & Cable
Number of Rows
2
Current Rating
3.5 A
Contact Finish
Gold Plated
Number of Contacts
64
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.