PLUG ASSY 9P HDE MS

  • Mfr # 1-745492-9

  • Zoro # G500945754


product price:  $6.65
/ea
Sold in multiples of 11 for $73.15

Key Features

Color
Black
Maximum Wire Size
20 AWG
Minimum Wire Size
22 AWG
Wire Type
Discrete
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-745492-9
Zoro #
G500945754
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
20 AWG
Minimum Wire Size
22 AWG

Details

Item
Wire Connector
Color
Black
Wire Type
Discrete
Number of Rows
2

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.