Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PLUG ASSY 9P HDP-20 CN 1658642-2

PLUG ASSY 9P HDP-20 CN (Discontinued)

  • Mfr # 1658642-2
  • Zoro # G300945121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1658642-2
Zoro #
G300945121
UPC #
-
Country of Origin
China

Details

Item
Connector
Application
Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Finish
Tin Plated
Connector Type
Plug
Hole Center to Center
2.74 mm
Material
Steel
Max. Temp.
105°C
Number of Contacts
9
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.