
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205210-8
Zoro #
G300946043
UPC #
-
Country of Origin
China
Details
Item
Connector
Type
Plug
Application
Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Steel
Max. Temp.
105°C
Connector Type
Plug
Hole Center to Center
2.74 mm
Finish
Zinc Plated
Number of Contacts
37
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.