
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1658641-3
Zoro #
G500945228
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
24 AWG
Max. Insulation Dia.
0.46 in
Max. Single Wire Size
20 AWG
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
20 AWG
Details
Item
Connector
Type
Plug
Color
Black
Application
Signal
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Connector Type
Plug
Material
Glass-Filled Polyester, Glass-Filled Nylon
Finish
Zinc Plated
Hole Center to Center
2.79 mm; 2.76 mm; 2.74 mm
Number of Contacts
50
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.