Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PLUG ASSY STR SMB 413985-3

PLUG ASSY STR SMB (Discontinued)

  • Mfr # 413985-3
  • Zoro # G800945904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413985-3
Zoro #
G800945904
UPC #
-
Country of Origin
Mexico

Dimensions

RF Connector Mated Outer Diameter (Approximate)
.187 in

Details

Impedance
50 Ω
Operating Frequency
4 GHz
Connector Interface
SMB
Body Plating Material
Nickel over Copper
Cable Type
RG 188, RG 174, RG 316
Connector Style
Plug
Operating Temperature Range
-65 -165 °C
Dielectric Material
PTFE
Connector Mounting Type
Cable Mount
Outer Contact Plating Material
Gold over Nickel
Termination Method to Wire & Cable
Crimp
Port Configuration
Single Port
Body Material
Brass
RF Contact Captivation Method
Mechanical
Additional Features
Solderless
Number of Coaxial Contacts
1
Center Contact Plating Material
Gold over Nickel
Body Shape
Circular
Connector System
Cable-to-Cable
RF Connector Coupling Mechanism
Snap-Fit
Cable Connector Orientation
Straight
Center Contact Material
Beryllium Copper
Number of Positions
1
Detent
Without
Connector Product Type
Connector Assembly
Grade
Mil-Type
Connector & Contact Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.