Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PLUG ASSY SZ 1 AMPLIMITE 207252-2

PLUG ASSY SZ 1 AMPLIMITE (Discontinued)

  • Mfr # 207252-2
  • Zoro # G800946475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207252-2
Zoro #
G800946475
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
100 to 150 µin

Details

Item
Connector
Finish
Gold Plated
Connector Type
Plug
Material
Brass
Connection Material
Copper
Connector Terminates To
Wire & Cable
Contact Finish
Gold Plated
Contact Type
Pin
Number of Contacts
9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.