
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
449810-1
Zoro #
G800947281
UPC #
-
Country of Origin
United States
Details
Item
Connector Assembly
Insulation Material
Glass-Filled Polyester
Maximum Voltage
6000 V DC
Current
5 A
Hole Center to Center
2.54 mm
Material
Glass-Filled Polyester
Terminal Type
Solder
Max. Voltage
6000V DC
Current Rating
5 A
Number of Contacts
6
Number of Rows
2
Contact Finish
Gold over Nickel
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.