Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PLUG HE14 IDC 180 2X3 P AWG 28-26 281792-3

PLUG HE14 IDC 180 2X3 P AWG 28-26 (Discontinued)

  • Mfr # 281792-3
  • Zoro # G101064465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281792-3
Zoro #
G101064465
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Max. Single Wire Size
26 AWG
Height
5.1 mm
Length
8.42 mm
Max. Insulation Dia.
0.039 in

Details

Item
Connector
Color
Blue
Number of Rows
2
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Material
Glass-Filled PBT
Hole Center to Center
2.54 mm
Terminal Type
Insulation Displacement Crimp
Contact Type
Socket
Number of Contacts
6
Current Rating
3 A
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.