Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG HE14 IDC 90 5 P AWG 26

  • Mfr # 144271-5

  • Zoro # G801066912


product price: $0.70
/ea
Sold in multiples of 250 for $175.00

Key Features

Color
Blue
Number of Rows
1
Max. Voltage
500V
Height
8 mm
Length
10.16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144271-5
Zoro #
G801066912
UPC #
-
Country of Origin
China

Dimensions

Height
8 mm
Length
10.16 mm
Max. Insulation Dia.
0.039 in

Details

Item
Connector
Color
Blue
Number of Rows
1
Max. Voltage
500V
Connection Material
Phosphor Bronze
Wire Range
26 AWG
Material
PBT
Connector Type
Receptacle
Hole Center to Center
2.54 mm
For Use With
HE1402 Header
Terminal Type
Insulation Displacement Crimp
Max. Temp.
100°C
Connector Terminates To
Wire & Cable
Current Rating
3 A
Number of Contacts
5
Flammability Rating
UL 94 V-0
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.