Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PLUG HOUSING 12POS KEYING-B NEW GIC3.3 2-1971905-6

PLUG HOUSING 12POS KEYING-B NEW GIC3.3 (Discontinued)

  • Mfr # 2-1971905-6
  • Zoro # G100956341
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1971905-6
Zoro #
G100956341
UPC #
-
Country of Origin
China

Dimensions

Height
12.4 mm
Length
1 in
Contact Plating Thickness
2 µm
Max. Single Wire Size
20 AWG
Min. Single Wire Size
24 AWG

Details

Item
Plug
Number of Rows
2
Application
Power, Signal
Material
Glass-Filled Polyamide
Color
Blue
For Use With
Header Assembly
Hole Center to Center
3.3 mm
Max. Voltage
250V AC/DC
Number of Contacts
12
Connection Material
Copper Alloy
Contact Finish
Tin Plated
Current Rating
4 A
Connector Terminates To
Wire & Cable
Contact Type
Receptacle
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Terminal Finish
Tin Plated
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.