
PLUG HOUSING 12POS KEYING-C NEW GIC3.3 (Discontinued)
- Mfr # 3-1971905-6
- Zoro # G000956649
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1971905-6
Zoro #
G000956649
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
24 AWG
Contact Plating Thickness
2 µm
Max. Single Wire Size
20 AWG
Details
Item
Plug
Number of Rows
2
Application
Power, Signal
Color
Red
Material
Glass-Filled Polyamide
Contact Type
Receptacle
Number of Contacts
12
Max. Voltage
250V AC/DC
Current Rating
4 A
Connector Terminates To
Wire & Cable
Hole Center to Center
3.3 mm
Terminal Finish
Tin Plated
Terminal Type
Crimp
Max. Temp.
105°C
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.