
PLUG HOUSING 12POS KEYING-D NEW GIC3.3 (Discontinued)
- Mfr # 4-1971905-6
- Zoro # G700957243
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1971905-6
Zoro #
G700957243
UPC #
-
Country of Origin
China
Dimensions
Height
12.4 mm
Length
25.5 mm
Min. Single Wire Size
24 AWG
Contact Plating Thickness
2 µm
Max. Single Wire Size
20 AWG
Details
Item
Plug
For Use With
Header Assembly
Number of Rows
2
Application
Power, Signal
Material
Glass-Filled Polyamide
Color
Yellow
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Terminal Finish
Tin Plated
Current Rating
4 A
Hole Center to Center
3.3 mm
Max. Voltage
250V AC/DC
Connection Material
Copper Alloy
Terminal Type
Crimp
Contact Type
Receptacle
Connector Terminates To
Wire & Cable
Contact Finish
Tin Plated
Number of Contacts
12
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.