Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PLUG HOUSING 4POS KEYING-D NEW GIC3.3 4-1971905-2

PLUG HOUSING 4POS KEYING-D NEW GIC3.3 (Discontinued)

  • Mfr # 4-1971905-2
  • Zoro # G400957116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1971905-2
Zoro #
G400957116
UPC #
-
Country of Origin
China

Dimensions

Height
12.4 mm
Length
9 mm
Max. Single Wire Size
20 AWG
Contact Plating Thickness
2 µm
Min. Single Wire Size
28 AWG

Details

Item
Plug
For Use With
Header Assembly
Number of Rows
2
Application
Power, Signal
Color
Yellow
Material
Glass-Filled Polyamide
Current Rating
4 A
Connector Terminates To
Wire & Cable
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Max. Voltage
250V AC/DC
Flammability Rating
UL 94 V-0
Max. Temp.
105°C
Terminal Type
Crimp
Hole Center to Center
3.3 mm
Connection Material
Copper Alloy
Number of Contacts
4
Contact Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.