
PLUG HOUSING 6POS KEYING-C NEW GIC3.3 (Discontinued)
- Mfr # 3-1971905-3
- Zoro # G800956498
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1971905-3
Zoro #
G800956498
UPC #
-
Country of Origin
China
Dimensions
Length
0.484 in
Height
12.4 mm
Max. Single Wire Size
20 AWG
Min. Single Wire Size
28 AWG
Contact Plating Thickness
2 µm
Details
Item
Plug
Number of Rows
2
For Use With
Header Assembly
Color
Red
Material
Glass-Filled Polyamide
Application
Power, Signal
Max. Voltage
250V AC/DC
Contact Finish
Tin Plated
Number of Contacts
6
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Hole Center to Center
3.3 mm
Contact Type
Receptacle
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Current Rating
4 A
Connection Material
Copper Alloy
Terminal Type
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.