This item is Discontinued.

Te Connectivity PLUG HOUSING 8POS KEYING-C NEW GIC3.3 3-1971905-4

PLUG HOUSING 8POS KEYING-C NEW GIC3.3 (Discontinued)

  • Mfr # 3-1971905-4
  • Zoro # G700956529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1971905-4
Zoro #
G700956529
UPC #
-
Country of Origin
China

Dimensions

Length
0.614 in
Height
12.4 mm
Min. Single Wire Size
24 AWG
Max. Single Wire Size
20 AWG
Contact Plating Thickness
2 µm

Details

Item
Plug
Number of Rows
2
For Use With
Header Assembly
Application
Power, Signal
Material
Glass-Filled Polyamide
Color
Red
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy
Terminal Type
Crimp
Contact Finish
Tin Plated
Contact Type
Receptacle
Max. Voltage
250V AC/DC
Connector Terminates To
Wire & Cable
Hole Center to Center
3.3 mm
Current Rating
4 A
Number of Contacts
8
Max. Temp.
105°C
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.