Zoro Homepage
This item is Discontinued.
Te Connectivity PLUG HOUSING 8POS KEYING-D NEW GIC3.3 4-1971905-4

PLUG HOUSING 8POS KEYING-D NEW GIC3.3 (Discontinued)

  • Mfr # 4-1971905-4
  • Zoro # G600957183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1971905-4
Zoro #
G600957183
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
24 AWG
Max. Single Wire Size
20 AWG
Contact Plating Thickness
2 µm

Details

Item
Plug
Number of Rows
2
Application
Power, Signal
Material
Glass-Filled Polyamide
Color
Yellow
Hole Center to Center
3.3 mm
Contact Finish
Tin Plated
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Max. Voltage
250V AC/DC
Number of Contacts
8
Terminal Type
Crimp
Current Rating
4 A
Contact Type
Receptacle
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.