Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG HSG 2P PNEUMATIC CONN

  • Mfr # 1903105-1

  • Zoro # G700956482


product price: $0.82
/ea
Sold in multiples of 150 for $123.00

Key Features

Color
Black
Number of Rows
1
Height
27.8 mm
Width
0.362 in
Length
1.261 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1903105-1
Zoro #
G700956482
UPC #
-
Country of Origin
Unknown

Dimensions

Height
27.8 mm
Width
0.362 in
Length
1.261 in

Details

Item
Connector
Color
Black
Number of Rows
1
Standards
CSA Certified; UL E28476; UL Recognized
For Use With
Receptacle Housing
Hole Center to Center
8.5 mm
Material
Glass-Filled Polyester
Connector Type
Plug
Green Environmental Attribute
Halogen Free
Contact Type
Pin or Socket
Flammability Rating
UL 94 V-0
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.