
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213499-1
Zoro #
G500956071
UPC #
-
Country of Origin
United States
Dimensions
Height
30.78 mm
Width
54.98 mm
Length
61.04 mm
Details
Item
Connector
Color
Black
Number of Rows
3
Max. Voltage
600V AC/DC
Wire Connector Style
Drawer
Max. Temp.
130°C
Standards
CSA Certified; UL E28476; UL Recognized and Certified
Material
Glass-Filled Polyester
Wire Type
Discrete; Stranded
Features
Panel Mount Feature
Connector Type
Plug
For Use With
Receptacle Housing
Hole Center to Center
8 mm
Number of Contacts
8
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.