Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PLUG KIT 36 POSN BAIL LK SHLD 554950-2

PLUG KIT 36 POSN BAIL LK SHLD (Discontinued)

  • Mfr # 554950-2
  • Zoro # G701026733
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554950-2
Zoro #
G701026733
UPC #
-
Country of Origin
China

Dimensions

Cable Outside Diameter
.25 “ .5 in
Insulation Diameter (Max)
.045 in
Contact Mating Area Plating Thickness
30 µin

Details

Color
Black
Operating Temperature Range
-40 “ 75 °C
Connector & Contact Terminates To
Wire & Cable
Product Type
Kit
Connector Style
Plug
Shield Plating Finish
Bright
Centerline (Pitch)
.085 in
Shield Plating Material
Nickel
Profile
Standard
Panel Mount Feature
Without
Circuit Application
Signal
Slot Type Letter Code
B
Number of Rows
2
Connector Mounting Type
Cable Mount
Stranded Wire Range
.33 mm², 24 AWG
Protective Cover
Without
Connector Classification
IDC
Kit Type
Connector Kit
Contact Base Material
Copper Alloy
Wire Range
26 “ 24 AWG
Contact Current Rating (Max)
3.5 A
Number of Positions
36
Wire/Cable Type
Round Jacketed Cable, Discrete Wire
Connector System
Cable-to-Cable
Solid Wire Range
.13 “ .32 mm², 26 “ 24 AWG
Housing Material
Thermoplastic
Shielded
Yes
Contact Mating Area Plating Material
Gold Flash over Palladium Nickel, Gold
Cable Exit Angle
180°
Mating Connector Lock
With
Mating Connector Lock Type
Bail Lock
Shield Material
Carbon Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.