
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
554953-2
Zoro #
G801026855
UPC #
-
Country of Origin
China
Dimensions
Insulation Diameter (Max)
1.14 mm
Cable Diameter (Max)
15.88 mm
Contact Mating Area Plating Thickness
30 µin
Wire Insulation Diameter
1.14 mm
Cable Insulation Diameter
1.14 mm
Cable Outside Diameter
.35 “ .625 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.