Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PLUG KIT 50 POSN SCR LK  SHLD 554954-2

PLUG KIT 50 POSN SCR LK SHLD (Discontinued)

  • Mfr # 554954-2
  • Zoro # G701026795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554954-2
Zoro #
G701026795
UPC #
-
Country of Origin
China

Dimensions

Contact Mating Area Plating Thickness
30 µin
Cable Outside Diameter
.35 “ .625 in
Wire Insulation Diameter
.045 in

Details

Color
Black
Shield Plating Material
Nickel
Slot Type Letter Code
B
Connector Mounting Type
Cable Mount
Mating Connector Lock
With
Cable Exit Angle
180°
Contact Base Material
Copper Alloy
Operating Temperature Range
-40 “ 75 °C
Shield Material
Carbon Steel
Contact Mating Area Plating Material
Gold Flash over Palladium Nickel, Gold
Connector Style
Plug
Connector System
Cable-to-Cable
Centerline (Pitch)
.085 in
Circuit Application
Signal
Solid Wire Range
26 “ 24 AWG, .13 “ .32 mm²
Stranded Wire Range
24 AWG, .33 mm²
Connector & Contact Terminates To
Wire & Cable
Product Type
Kit
Number of Positions
50
Housing Material
Polyphenylene Oxide
Shield Plating Finish
Bright
Wire Range
26 “ 24 AWG
Wire/Cable Type
Discrete Wire, Round Jacketed Cable
Kit Type
Connector Kit
Number of Rows
2
Shielded
Yes
Contact Current Rating (Max)
3.5 A
Protective Cover
Without
Housing Color
Black
UL Flammability Rating
UL 94V-0
Mating Connector Lock Type
Bail Lock
Connector Classification
IDC
Profile
Standard
Panel Mount Feature
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.