
Plug Kit Common Core 4P
Mfr # 1954656-1
Zoro # G500979452
product price:Â $15.89
/ea
Sold in multiples of 10 for $158.90
Key Features
Shield Material
Copper Alloy
Shielded
No, Yes
Connector & Contact Terminates To
Wire & Cable
Housing Material
Polyester
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1954656-1
Zoro #
G500979452
UPC #
-
Country of Origin
China
Dimensions
Wire Size
22 to 22 AWG
Details
Shield Material
Copper Alloy
Shielded
No, Yes
Connector & Contact Terminates To
Wire & Cable
Housing Material
Polyester
Connector Style
Plug
Connectors & Connector Components Type
Connector
IP Rating
IP67
Connector Contact Density
Standard
Contact Mating Area Plating Material
Gold over Nickel
Housing Color
Black
Modular Jacks & Plugs Products
RJ Type Jacks & Plugs
Seal Material
Elastomer
Shield Plating Material
Nickel
Contact Base Material
Copper Alloy
Performance Category
Cat 5e
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.