
PLUG KIT RIGHT ANGLE MINI BNC
Mfr # 1274566-2
Zoro # G101025503
product price: $15.99
/eaSold in multiples of 5 for $79.95
Key Features
Style - Connector
Right Angle
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
RG 734A
Includes
Hardware Included
Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1274566-2
Zoro #
G101025503
UPC #
-
Country of Origin
Unknown
Details
Style - Connector
Right Angle
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
RG 734A
Includes
Hardware Included
Type
Plug
Material
Brass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.