Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG KIT STRAIGHT MINI BNC

  • Mfr # 1274563-3

  • Zoro # G300945206


product price: $12.59
/ea
Sold in multiples of 7 for $88.13

Key Features

Impedance
75 Ω
RF Contact Captivation Method
Mechanical
Insulation Resistance
1000 MΩ
Dielectric Material
PTFE
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1274563-3
Zoro #
G300945206
UPC #
-
Country of Origin
Mexico

Dimensions

RF Connector Mated Outer Diameter (Approximate)
.455 in

Details

Impedance
75 Ω
RF Contact Captivation Method
Mechanical
Insulation Resistance
1000 MΩ
Dielectric Material
PTFE
Body Material
Brass
Operating Frequency
2 GHz
Grade
Commercial
Center Contact Plating Material
Gold
Connector Interface
Mini BNC
Connector System
Cable-to-Cable
Body Plating Material
Nickel
Detent
Without
Number of Coaxial Contacts
1
Additional Features
Hardware Included
Connector & Contact Terminates To
Wire & Cable
Cable Type
RG 179
Termination Method to Wire & Cable
Crimp
Operating Temperature Range
-40 -85 °C
Cable Connector Orientation
Straight
Connector Style
Plug
Center Contact Material
Brass
Crimp Type
Hex
RF Connector Coupling Mechanism
Bayonet
Number of Positions
1
Coupling Nut Material
Brass
Port Configuration
Single Port

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.