Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Plug Kit USB Series A 1954637-1

Plug Kit USB Series A (Discontinued)

  • Mfr # 1954637-1
  • Zoro # G601026826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1954637-1
Zoro #
G601026826
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Connector
Type
Plug
Color
Black
Number of Ports
1
Features
With Locking Feature; Sealed; Circular Coupling
Connector Type
Plug
Material
Glass-Filled Polyester
Finish
Nickel Plated
Terminal Type
Solder Tabs
Contact Finish
Gold Plated
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.