
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1738236-1
Zoro #
G801026145
UPC #
-
Country of Origin
Mexico
Dimensions
Length
55.04 mm
Height
20.73 mm
Width
23.44 mm
Shell Size
1
Details
Product Type
Housing
Connector Style
Plug
Operating Voltage
500 VDC
Operating Temperature Range
-65 " - 155 °C
Number of Cavities
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.