Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG.ASSY 23-37STD SEX THRD AD UV RESIS

  • Mfr # 1977887-1

  • Zoro # G700946520


product price: $98.99
/ea
Sold in multiples of 3 for $296.97
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon
Connector Type
Plug
Contact Type
Socket
Number of Contacts
37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1977887-1
Zoro #
G700946520
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Color
Black
Material
Nylon
Connector Type
Plug
Contact Type
Socket
Number of Contacts
37

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.