This item is Discontinued.

Te Connectivity PLUGGABLE BUSBAR 062F2 POWER CONNECTOR 104742-2

PLUGGABLE BUSBAR 062F2 POWER CONNECTOR (Discontinued)

  • Mfr # 104742-2
  • Zoro # G301025471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104742-2
Zoro #
G301025471
UPC #
-
Country of Origin
China

Dimensions

Height
0.705 in
Width
0.356 in
Depth
1.342 in
Contact Length
1.231 in
Blade Thickness
.062 in
Contact Plating Thickness
250µin
Underplate Material Thickness
50µin

Details

Item
Busbar Connector
Amps
250A
Connector Type
Connector Assembly
Hot Pluggable
No
UL Flammability Rating
UL 94V-0
Contact Style
Socket
Contact Current Rating (Max)
250 A
Operating Temperature Range
-55 - 105DegC
Insulation Material
Thermoplastic
Circuit Application
Power
Mounting Retention Type
Mounting Hole, Mounting Ear
Connector Style
Receptacle
Mounting Retention
Yes
Contact Design
Multiple Contact Band/CROWN BAND
Housing Color
Black
PCB Termination
Through Hole - Screw
Contact Underplating Material
Nickel
Contact Plating Material
Silver over Nickel
Operating Voltage Reference
AC/DC
Mating Alignment Type
Blindmate
Housing Material
Thermoplastic
Contact Transmits (Typical)
Power
Mating Alignment
Yes
Contact Base Material
Copper Alloy
Connector Mounting Type
Board Mount
Current Rating
250 A
Connector System
Board-to-Bus Bar
Agency/Standard
UL
PCB Mount Orientation
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.