Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Busbar, 170A, 600V AC, 48V DC 1551953-1

Busbar, 170A, 600V AC, 48V DC (Discontinued)

  • Mfr # 1551953-1
  • Zoro # G301026317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1551953-1
Zoro #
G301026317
UPC #
-
Country of Origin
China

Dimensions

Height
1.112 in
Width
0.472 in
Depth
1.2362 in
Underplate Material Thickness
50µin
Contact Plating Thickness
118µin
Blade Thickness
.118 in
Contact Length
1.23 in
Tail Length
.224 in
PCB Thickness (Recommended)
.06 - .079 in

Details

Item
Busbar
Amps
170A
Voltage
600V AC, 48V DC
Connector Type
Connector Assembly
Color
Black
Contact Underplating Material
Nickel
Operating Voltage Reference
DC
UL Flammability Rating
UL 94V-0
Number of Positions
2
Contact Current Rating (Max)
170 A
Connector Style
Receptacle
Connector Mounting Type
Board Mount
Hot Pluggable
Yes
Circuit Application
Power
PCB Termination
Through Hole - Solder
Contact Transmits (Typical)
Power
Agency/Standard
UL
Current Rating
170 A
Housing Color
Black
Insulation Material
Thermoplastic
PCB Mount Orientation
Right Angle
Mating Alignment
Yes
Contact Plating Material
Tin
Mounting Retention Type
Mounting Ear, Mounting Hole
Contact Design
Multiple Contact Band/CROWN BAND
Housing Material
Thermoplastic
Operating Temperature Range
-55 - 105DegC
Operating Voltage
48 VDC, 600 VAC
Mating Alignment Type
Blindmate
Mounting Retention
Yes
Contact Style
Socket
Contact Base Material
Copper Alloy
Connector System
Board-to-Bus Bar

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.