Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PM000DL6C=C7067 1-1609109-9

PM000DL6C=C7067 (Discontinued)

  • Mfr # 1-1609109-9
  • Zoro # G700983457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1609109-9
Zoro #
G700983457
UPC #
-
Country of Origin
Mexico

Details

Current Rating (A)
6
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Switch Type
None
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Input Type
IEC
Fuse Options
Dual
Filter Type
Power Entry Module
Operating Temperature Range (°C)
-10 to 40
Mount Angle
Vertical
Voltage Selection
Single
Mount Style
Mounting Ears (Vertical)
Shield Style
Complete Can
Input Voltage Select
Single AC
Filtered
Yes
Output Type
.250" FASTON
Type of Connector
IEC 60320-1 C-14
Voltage (Max) (VAC)
250

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.