Zoro Homepage
This item is Discontinued.
Te Connectivity PM000DM6E=C7111 4-1609155-7

PM000DM6E=C7111 (Discontinued)

  • Mfr # 4-1609155-7
  • Zoro # G500984562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1609155-7
Zoro #
G500984562
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness Range
.7874 to 2 mm

Details

For Use With
P Series
Switch Type
DPST
Leakage Current (Max) (120VAC, 60Hz)
250µA
Shield Style
Complete Can
Output Type
.187" FASTON
Operating Temperature Range
-10 to 40°C
Input Voltage Select
Single AC
Type of Connector
IEC 60320-1 C-14
Leakage Current (Max) (250VAC, 50Hz)
500µA
Input Type
IEC
Filtered
Yes
Voltage Selection
Single
Fuse Options
Dual
Mount Angle
Vertical
Current Rating
6A
Mount Style
Mounting Ears (Vertical)
Filter Type
Power Entry Module
Voltage (Max)
250 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.