Zoro Homepage
This item is Discontinued.
Te Connectivity PM000SMXE=C7109 4-1609155-5

PM000SMXE=C7109 (Discontinued)

  • Mfr # 4-1609155-5
  • Zoro # G700984577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1609155-5
Zoro #
G700984577
UPC #
-
Country of Origin
China

Dimensions

Panel Thickness Range
.7874 to 2 mm

Details

For Use With
P Series
Filter Type
Power Entry Module
Input Type
IEC
Output Type
.187" FASTON
Shield Style
Complete Can
Mount Angle
Vertical
Leakage Current (Max) (120VAC, 60Hz)
250µA
Filtered
Yes
Operating Temperature Range
-10 to 40°C
Current Rating
10A
Voltage (Max)
250 VAC
Accessory Type
Fuse Clip
Mount Style
Mounting Ears (Vertical)
Leakage Current (Max) (250VAC, 50Hz)
500µA
Type of Connector
IEC 60320-1 C-14
Voltage Selection
Single
Fuse Options
Single
Input Voltage Select
Single AC
Switch Type
DPST

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.