Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PM0S0DL6C=C7069 2-1609109-1

PM0S0DL6C=C7069 (Discontinued)

  • Mfr # 2-1609109-1
  • Zoro # G200984251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1609109-1
Zoro #
G200984251
UPC #
-
Country of Origin
Mexico

Details

Input Type
IEC
Shield Style
Complete Can
Leakage Current (Max) (250VAC, 50Hz) (µA)
5
Type of Connector
IEC 60320-1 C-14
Current Rating (A)
6
Mount Angle
Vertical
Mount Style
Mounting Ears (Vertical)
Voltage (Max) (VAC)
250
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Switch Type
DPST
Operating Temperature Range (°C)
-10 to 40
Filter Type
Power Entry Module
Fuse Options
Dual
Input Voltage Select
Single AC
Filtered
Yes
Output Type
.250" FASTON
Voltage Selection
Single

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.