Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PM0S0SS3B=C3420 6609941-6

PM0S0SS3B=C3420 (Discontinued)

  • Mfr # 6609941-6
  • Zoro # G500984722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6609941-6
Zoro #
G500984722
UPC #
-
Country of Origin
United States

Dimensions

Panel Thickness Range
.7874 to 2 mm [ .031 to .079 in ]

Details

For Use With
P Series
Fuse Options
Single
Level Of Filtering
Inductor & Capacitor
Mount Angle
Vertical
Shield Style
Complete Shield
Type of Connector
IEC 60320-1 C-14
Filter Type
Power Entry (Filtered/Unfiltered)
Mount Style
Flanged
Switch Type
DPST
Output Type
.187" FASTON
Voltage Selection
Single
Accessory Type
Fuse Clip
Voltage (Max) (VAC)
115, 230
Input Voltage Select
Single AC
Current Rating (A)
3
Filtered
Yes
Operating Temperature Range (°C)
-10 to 40
Input Type
IEC
Leakage Current (Max) (120VAC, 60Hz) (µA)
2
Leakage Current (Max) (250VAC, 50Hz) (µA)
5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.