Zoro Homepage
This item is Discontinued.
Te Connectivity PM0S0SZXC=C7082 3-1609109-4

PM0S0SZXC=C7082 (Discontinued)

  • Mfr # 3-1609109-4
  • Zoro # G400984044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1609109-4
Zoro #
G400984044
UPC #
-
Country of Origin
Mexico

Details

Shield Style
Complete Can
Switch Type
DPST
Filter Type
Power Entry Module
Input Type
IEC
Leakage Current (Max) (250VAC, 50Hz) (µA)
500
Leakage Current (Max) (120VAC, 60Hz) (µA)
250
Current Rating (A)
10
Filtered
Yes
Voltage (Max) (VAC)
250
Operating Temperature Range (°C)
-10 to 40
Fuse Options
Single
Voltage Selection
Single
Output Type
.250" FASTON
Mount Style
Mounting Ears (Vertical)
Type of Connector
IEC 60320-1 C-14
Input Voltage Select
Single AC
Mount Angle
Vertical

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.