Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PMS9P1B05M2QE 2267074-3

PMS9P1B05M2QE (Discontinued)

  • Mfr # 2267074-3
  • Zoro # G101025169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2267074-3
Zoro #
G101025169
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
17807
Actuator Length
3.94 mm [ .155 in ]

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit
Low Profile
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Product Type
Switch
ESD Grounding Terminal
Without
Process Sealed
No
Actuator Profile
Extended
Actuator Style
Round
Bushing Style
Threaded
Case Material
Diallyl Phthalate (DAP)
Support Bracket
Without
Contact Current Rating (A)
3
Contact Plating
Silver
Dust Proof
No
Ganged
No
Temperature Rating
Standard
Illuminated
No
Mounting Angle
Vertical
Operating Function
Off [On]
Mounting Type
Through Hole
Tactile
No
Number of Actuators
Single
Actuator Material
Thermoplastic Polyester
Snap Action
Without
Actuator Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.