Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PMS9P1B08M2RE 2267075-1

PMS9P1B08M2RE (Discontinued)

  • Mfr # 2267075-1
  • Zoro # G601025171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2267075-1
Zoro #
G601025171
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
14614
Actuator Length
3.94 mm [ .155 in ]

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit
Configuration (Pole-Throw)
Single Pole - Single Throw
ESD Grounding Terminal
Without
Snap Action
Without
Mounting Type
Through Hole
Actuator Material
Thermoplastic Polyester
Temperature Rating
Standard
Contact Plating
Gold
Actuator Style
Round
Dust Proof
No
Product Type
Switch
Mounting Angle
Vertical
Ganged
No
Number of Actuators
Single
Tactile
No
Bushing Style
Unthreaded
Low Profile
No
Support Bracket
Without
Operating Function
Off [On]
Illuminated
No
Case Material
Diallyl Phthalate (DAP)
Actuator Profile
Extended
Process Sealed
No
Actuator Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.