Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PMS9P1B10M2RE 2267072-1

PMS9P1B10M2RE (Discontinued)

  • Mfr # 2267072-1
  • Zoro # G801025100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2267072-1
Zoro #
G801025100
UPC #
-
Country of Origin
China

Dimensions

Actuator Length
3.94 mm [ .155 in ]

Details

Operator Illumination
Non-Illuminated
Terminal Connection
Printed Circuit
Ganged
No
Snap Action
Without
ESD Grounding Terminal
Without
Illuminated
No
Process Sealed
No
Number of Actuators
Single
Mounting Angle
Vertical
Product Type
Switch
Operating Function
Off [On]
Actuator Style
Round
Configuration (Pole-Throw)
Single Pole - Single Throw
Temperature Rating
Standard
Dust Proof
No
Case Material
Diallyl Phthalate (DAP)
Tactile
No
Low Profile
No
Actuator Color
Black
Contact Plating
Gold
Actuator Material
Thermoplastic Polyester
Mounting Type
Through Hole
Actuator Profile
Extended
Bushing Style
Unthreaded
Support Bracket
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.