Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity POD-LOK 187 STR. AWG 24-20 PTPBR GF 2299286-1

POD-LOK 187 STR. AWG 24-20 PTPBR GF (Discontinued)

  • Mfr # 2299286-1
  • Zoro # G701025064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2299286-1
Zoro #
G701025064
UPC #
-
Country of Origin
China

Details

Insulation Type
Fully Insulated
Connection Type
F-Crimp
Wire Range
24 to 20 AWG
Seam
Open
Max. Voltage
600V
Max. Temp.
221 Degrees F
Terminal Type
Quick Disconnect Tab & Receptacle
Connection Material
Brass
Features
Wire Insulation Support
Standards
UL Rating
Insulation Dia
0.06 to 0.11 in
Contact Plating Material
Pre-Tin
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.