Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

POD-LOK 250 STR. AWG 18-14 PTPBR GF

  • Mfr # 2299282-2

  • Zoro # G401025029


product price: $0.30
/ea
Sold in multiples of 2300 for $690.00

Key Features

Connection Type
F-Crimp
Insulation Type
Fully Insulated
Wire Range
18 to 14 AWG
Seam
Open
Max. Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2299282-2
Zoro #
G401025029
UPC #
-
Country of Origin
China

Details

Connection Type
F-Crimp
Insulation Type
Fully Insulated
Wire Range
18 to 14 AWG
Seam
Open
Max. Voltage
600V
Max. Temp.
221 Degrees F
Features
Wire Insulation Support
Terminal Type
Quick Disconnect Tab & Receptacle
Connection Material
Brass
Standards
UL Rating
Contact Plating Material
Pre-Tin
Insulation Dia
0.12 to 0.16 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.