Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Pos Lock 250 M INF SW Hsg 3P MKII V0 1969759-1

Pos Lock 250 M INF SW Hsg 3P MKII V0 (Discontinued)

  • Mfr # 1969759-1
  • Zoro # G400956331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969759-1
Zoro #
G400956331
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
0.193 in

Details

Item
Terminal Housing
Color
Black
Material
Nylon
Number of Contacts
3
Hole Center to Center
16.71 mm
Flammability Rating
UL 94 V-0
Terminal Type
Receptacle
Insulated
Yes
Max. Temp.
130°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.