POSITIVE LOCK 187 HOUSING NYLON 6/6

  • Mfr # 520933-1

  • Zoro # G600957312


product price:  $0.70
/ea
Sold in multiples of 300 for $210.00

Key Features

Length
23.19 mm
Material
Nylon
Color
Natural
Terminal Type
Receptacle
Hole Center to Center
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
520933-1
Zoro #
G600957312
UPC #
-
Country of Origin
United States

Dimensions

Length
23.19 mm

Details

Item
Terminal Housing
Material
Nylon
Color
Natural
Terminal Type
Receptacle
Hole Center to Center
14 mm
Max. Temp.
140°C
Flammability Rating
UL 94 V-2
Insulated
Yes
Connector Terminates To
Wire & Cable
Number of Contacts
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.