Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity POSITIVE LOCK 250 (6.3 MM) HOUSING 172320-1

POSITIVE LOCK 250 (6.3 MM) HOUSING (Discontinued)

  • Mfr # 172320-1
  • Zoro # G100955900
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172320-1
Zoro #
G100955900
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Terminal Housing
Material
Nylon
Color
Natural
Flammability Rating
UL 94 V-2
Insulated
No
Number of Contacts
1
Max. Temp.
105°C
Terminal Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.