Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity POSITIVE LOCK 250 (6.3 MM) HOUSING 172469-1

POSITIVE LOCK 250 (6.3 MM) HOUSING (Discontinued)

  • Mfr # 172469-1
  • Zoro # G400955242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172469-1
Zoro #
G400955242
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Terminal Housing
Color
Natural
Material
Nylon
Insulated
Yes
Connector Terminates To
Wire & Cable
Terminal Type
Receptacle
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
Number of Contacts
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.