Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity POSITIVE LOCK .250 Hsg  (6.3 MM) V2 176497-1

POSITIVE LOCK .250 Hsg (6.3 MM) V2 (Discontinued)

  • Mfr # 176497-1
  • Zoro # G700956642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176497-1
Zoro #
G700956642
UPC #
-
Country of Origin
Japan

Dimensions

Length
30.6 mm

Details

Standards
UL Recognized
Max. Temp.
105°C
Terminal Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.