Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity POSITIVE LOCK EX 110  (2.8 MM) 353254-1

POSITIVE LOCK EX 110 (2.8 MM) (Discontinued)

  • Mfr # 353254-1
  • Zoro # G701025958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353254-1
Zoro #
G701025958
UPC #
-
Country of Origin
China

Details

Product Type
Accessory
Insulated
No
Terminates To
Wire/Cable
Mating Alignment Type
None
Number of Positions
2
Terminal Orientation
Straight
Centerline
.299 in
Housing Color
Natural
Housing Type
Extension
Mating Retention
With
Mounting Style
Free Hanging
UL Flammability Rating
UL 94V-0
Mating Alignment
Without
Operating Temperature Range
-40 to 105 °C
Housing Material
Nylon 6/6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.